35P673Z170G1
Description
35P673Z170G1 DC MOTOR ; 1HP 145TC 1750RPM 90VDC 56C FRAME
Part # 35P673Z170G1
BDI # 21942058
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.2
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6720-3675
Description
34-6720-3675 ; 1HP 1750RPM DC 56C 3435P TEFC F1 N
Part # 34-6720-3675
BDI # 20176700
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6418-4103G1
Description
34-6418-4103G1 ; 1HP 2500RPM DC 56C 3428P TEFC F1 N
Part # 34-6418-4103G1
BDI # 20176675
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6418-3763G1
Description
34-6418-3763G1 ; 1HP 2500RPM DC 56C 3428P TEFC F1 N
Part # 34-6418-3763G1
BDI # 20176673
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6860-3675G1
Description
34-6860-3675G1 ; POR 1HP 1750RPM DC 3435P TENV F1 BRAKE
Part # 34-6860-3675G1
BDI # 20107972
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
17.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face