Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare

COMPARE

T18-0068-0120

Description
T18-0068-0120 ; POR 2HP 1150RPM 240V DC MOTOR

BALDOR-RELIANCE

Part # T18-0068-0120

BDI # 21821988

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1150
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 23.08

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY