M1024T
Description
M1024T SPEED MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3735M
Part # M1024T
BDI # 129701
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2.2 | 5HP
Mounting Method:
Foot Mounted
M1519
Description
M1519 AC MOTOR ; .75/.33HP 1725/1140RPM 3PH 60HZ 56 3524M
Part # M1519
BDI # 129738
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 3/4HP
Mounting Method:
Foot Mounted
M1022T
Description
M1022T SPEED MOTOR ; 2/.89HP 1725/1140RPM 3PH 60HZ 182T 3628M
Part # M1022T
BDI # 129699
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
0.89 | 2HP
Mounting Method:
Foot Mounted
M1023T
Description
M1023T SPEED MOTOR ; 3/1.3HP 1725/1140RPM 3PH 60HZ 184T 3634M
Part # M1023T
BDI # 129700
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1.3 | 3HP
Mounting Method:
Foot Mounted
M1520T
Description
M1520T SPEED MOTOR ; 1/.44HP 1725/1140RPM 3PH 60HZ 145T 3528M
Part # M1520T
BDI # 129739
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.44 | 1HP
Mounting Method:
Foot Mounted