34-6377Z247
Description
34-6377Z247 DC MOTOR ; .5HP 1800RPM DC 56CZ 3424D TEFC F1 N
Part # 34-6377Z247
BDI # 20107629
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face