UEMFL207-23MZ20
Description
UEMFL207-23MZ20 FLANGED BLOCK BEARING ; 1-7/16" ID 2-BOLT
Part # UEMFL207-23MZ20
BDI # 120661
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Kanigen Coated Insert | Accu-Lok Collar Locking
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Stainless Steel
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2
UEFB205-16
Description
UEFB205-16 FLANGED BLOCK BEARING ; 3 BOLT BRACKET 1" BORE BALL BEARING
Part # UEFB205-16
BDI # 119375
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.4
Other Features:
Single Row | Normal Duty | Accu-Lok Collar Locking
Global Part Number GPN:
534099
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
UEFBL206-20MZ20CEW
Description
UEFBL206-20MZ20CEW FLANGED BLOCK BEARING ; 1-1/4" ID 3-BOLT
Part # UEFBL206-20MZ20CEW
BDI # 119540
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.8
Length Thru Bore - Inch:
1.567
Other Features:
Single Row | Normal Duty | Kanigen Coated Insert | 1 Closed And 1 Open Cap | White Housing | Accu-Lok Collar Locking
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Thermoplastic
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
UEFL207-20
Description
UEFL207-20 FLANGED BLOCK BEARING ; 1-1/4" ID 2-BOLT
Part # UEFL207-20
BDI # 119867
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Accu-Lok Collar Locking
Global Part Number GPN:
527168
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
UEFPL207-22CB
Description
UEFPL207-22CB FLANGED BLOCK BEARING ; 1-3/8" ID 4-BOLT
Part # UEFPL207-22CB
BDI # 119988
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Open End Cap | Black Housing | Accu-Lok Collar Locking
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
4