VF3130-7DZ1-02
Description
VF3130-7DZ1-02, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF3130-7DZ1-02
BDI # 25605131
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/0.75 Cv Factor | Air Fluid | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.815
Voltage:
240/50-60 VAC
VFR2110-7TZ
Description
VFR2110-7TZ, VALVE SGL NON PLUGIN BASE MT (SMARTCATALOG)
Part # VFR2110-7TZ
BDI # 25610076
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Non Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
4.78
Voltage:
240/50-60 VAC
VX3334-02N-7CR1-B
Description
VX3334-02N-7CR1-B, DIRECT OP 3 PORT SOLENOID VALVE, COM (SMARTCATALOG)
Part # VX3334-02N-7CR1-B
BDI # 25782463
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.27 Cv Factor | 3MM Orifice Size | Air - Water Fluid | Common Open | Built-In Full Wave Rectifier | With Bracket | Conduit | Class B | In/Out Position
Overall Length - Inch:
3.248
Voltage:
240/50-60 VAC
VFS3120-7DZ-02T
Description
VFS3120-7DZ-02T ; VALVE SGL PILOT BODY PORTED
Part # VFS3120-7DZ-02T
BDI # 17872029
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1/1.7 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
6.043
Voltage:
240/50-60 VAC
VXZ2360-10N-7DR1
Description
VXZ2360-10N-7DR1 ; VXD/VXZ 2-WAY MEDIA VALVE
Part # VXZ2360-10N-7DR1
BDI # 18607240
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
12 Cv Factor | 25MM Orifice Size | Air - Water Fluid | Zero Differential Pressure | Diaphragm | Normally Closed | DIN Terminal | Class B | In/Out Position
Overall Length - Inch:
4.173
Voltage:
240/50-60 VAC