F842BF-25K-B5-M8
Description
F842BF-25K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F842BF-25K-B5-M8
BDI # 180595
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
7.87
F842BF-25K-B7-M8
Description
F842BF-25K-B7-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F842BF-25K-B7-M8
BDI # 180596
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
7.87
UT010-010-0-RM100-80A
Description
UT010-010-0-RM100-80A PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT010-010-0-RM100-80A
BDI # 850326
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.785
Overall Width - Inch:
4.72
PL5090-010-4130102-16.0
Description
PL5090-010-4130102-16.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # PL5090-010-4130102-16.0
BDI # 184147
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.65
Overall Width - Inch:
4.094
UT014-028-0-RM142-52
Description
UT014-028-0-RM142-52 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT014-028-0-RM142-52
BDI # 850560
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.865
Overall Width - Inch:
5.591