Features
Height - Millimeter:
15.2
Height - Inch:
0.598
Roller Diameter - Millimeter:
8
Roller Diameter - Inch:
0.315
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
150
Other Features:
Bolt Head Dia 9.5 MM | M6 Bolt | Plastic Cage
Length - Inch:
5.906
Product Name:
Slide
Features
Height - Millimeter:
17.8
Height - Inch:
0.701
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
250
Other Features:
Bolt Head Dia 9.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
9.843
Product Name:
Slide
Features
Height - Millimeter:
22
Height - Inch:
0.866
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
150
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
5.906
Product Name:
Slide
LWV 40200200
Description
LWV 40200200 NEEDLE ROLLER SLIDE ; M/2201686
Part # LWV 40200200
BDI # 1413846
Features
Height - Millimeter:
22
Height - Inch:
0.866
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
200
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
7.874
Product Name:
Slide
LLTHR 35 P5-4000
Description
LLTHR 35 P5-4000 ; PROFILE RAIL GUIDE LLT
Part # LLTHR 35 P5-4000
BDI # 1238335
Features
Height - Millimeter:
29
Height - Inch:
1.142
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
4000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | P5 Precision | One Piece | With Protective Plastic Cap
Length - Inch:
157.48
Length Type:
Cut to Length
Product Name:
Rail