Features
Thread Size:
2.933-12
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Outside Diameter - Millimeter:
98.425
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342
Features
Thread Size:
2.933-12
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Outside Diameter - Millimeter:
98.425
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342
Features
Thread Size:
2.933-12
Inch - Metric:
Inch
Outside Diameter - Inch:
3.88
Outside Diameter - Millimeter:
98.552
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342
TAN15-2
Description
TAN15 BRG LOCK NUT ; 12TPI 3-7/8" OD 0.604" NOMINAL THK
Part # TAN15
BDI # 1374122
Features
Thread Size:
2.933-12
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Outside Diameter - Millimeter:
98.425
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342