10SF312-R
Description
10SF312-R SECTIONAL FLIGHT ONLY ; 10" X 10" SIZE
Part # 10SF312-R
BDI # 614041
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Flight
10H412-R
Description
10H412-R CONVEYOR SCREW ; 10"X2"X9'-10" RH HELICOID
Part # 10H412-R
BDI # 614007
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Conveyor Screw
10HF306-R
Description
10HF306-R CONVEYOR SCREW FLIGHT ; 10" X 10" RH HELICOID
Part # 10HF306-R
BDI # 614002
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Flight
10HF412-R
Description
10HF412-R CONVEYOR SCREW FLIGHT ; 10" X 10" RH HELICOID
Part # 10HF412-R
BDI # 614003
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Flight
10SF416-L
Description
10SF416-L CONVEYOR SCREW ; SECTIONAL CONVEYOR SCREW 10IN DIA SCREW
Part # 10SF416-L
BDI # 21515900
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Left
Product Name:
Flight
Product Type:
Sectional