16X26 CR DR XT30 MDX 1/2 HBG LAG
Description
16X26 CR DR XT30 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 16X26 CR DR XT30 MDX 1/2 HBG LAG
BDI # 20504793
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
20X38 CR DR XT30 MDX 1/2 HBG W/ SHAFT
Description
20X38 CR DR XT30 MDX 1/2 HBG W/ SHAFT, PA14404-10 DRUM PULLEY (SMARTCATALOG)
Part # PA14404-10
BDI # 27293745
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging | With Shaft
Mounting Method:
Bushed
16X38 CR DR XT30 3/8 DIA LAG CONV
Description
16X38 CR DR XT30 3/8 DIA LAG CONV, 200811 DRUM PULLEY (SMARTCATALOG)
Part # 200811
BDI # 27294544
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Diamond Lagging
Mounting Method:
Bushed
20X51 ST DR XT30 MDX
Description
20X51 ST DR XT30 MDX DRUM PULLEY ; NON RETURNABLE
Part # 20X51 ST DR XT30 MDX
BDI # 20504389
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing
Mounting Method:
Bushed
18X10 CR DR XT30
Description
18X10 CR DR XT30 DRUM PULLEY ; NON RETURNABLE
Part # 18X10 CR DR XT30
BDI # 20500623
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
254
Face Width - Inch:
10
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed