Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Outside Diameter - Millimeter:
38
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Outside Diameter - Millimeter:
44
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Outside Diameter - Millimeter:
38
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Outside Diameter - Millimeter:
38
Other Features:
High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Other Features:
Two Part Precision Lock Nut With Axial Locking Screw
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20