80BS17H 1-1/2" KWSS
Description
80BS17H 1-1/2" BORE KWSS RLR CHAIN SPKT ; ANSI 80 TYPE B 17 TEETH 1-1/2 BORE
Part # 80BS17H 1-1/2" KWSS
BDI # 20644883
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
80B20 X 1.6875 STD KW W/2SS 3/8-16 ALT
Description
80B20 X 1.6875 STD KW W/2SS 3/8-16 ALT ; QUOTE 027948-1 SPROCKET
Part # 80B20 X 1.6875 STD KW W/2SS 3/8-16 ALT
BDI # 24863618
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
H80BS30 2 KW SS
Description
H80BS30 2 KW SS SPROCKET ; 2IN BORE 30 TEETH STEEL
Part # H80BS30 2 KW SS
BDI # 21536094
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore