NCG1074
Description
NCG1074 SPUR CHANGE GEAR ; POR NON RET 14.5D 74T 1" BUSH BORE 7.6"
Part # 1224823
BDI # 320169
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type C1 | Without Hub | CGB10 Change Gear Bushing Bore 1
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
187.96