056CM0016A 00860L1
Description
056CM0016A 00860L1 REDUCER ; NON RETURNABLE
Part # M94889L1
BDI # 21449887
Features
Mounting Frame:
56/140
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
20.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.315
C262B200N056L1
Description
C262B200N056L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 056C262B200L1A
BDI # 283894
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.81