14MX-80S-37
Description
14MX-80S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 14MX-80S-37
BDI # 1095008
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type CF2
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
14MX-80S-20
Description
14MX-80S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 14MX-80S-20
BDI # 1095007
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type CF2
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
14MX80S20-3525
Description
14MX80S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756618
Part # 14MX80S20-3525
BDI # 24302058
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
8014MG37B-3525
Description
8014MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 8014MG37B-3525
BDI # 922869
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
37