12B-2/Z=21 NR. PD11021
Description
SATI 12B-2/Z=21 NR. PD11021
Part # 12B-2/Z=21 NR. PD11021
BDI # 1405182
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore
D12B21 X 60MM
Description
D12B21 X 60MM DBL ROLLER CHAIN SPROCKET ; 60MM BORE 21T CHAIN NO.12
Part # D12B21 X 60MM
BDI # 24052790
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore
PHS 12B-2TBH21
Description
PHS 12B-2TBH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TBH21
BDI # 1286144
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Bushed