D16ATB14
Description
D16ATB14 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16ATB14
BDI # 607456
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569461
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Duplex Type
Global Part Number GPN:
569783
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
16B-2/Z=14 NR. PD12014
Description
SATI 16B-2/Z=14 NR. PD12014
Part # 16B-2/Z=14 NR. PD12014
BDI # 1405199
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
PHS 16B-2BH14
Description
PHS 16B-2BH14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2BH14
BDI # 1286474
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
D16B14H X 20MM RSB
Description
D16B14H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B14H X 20MM RSB
BDI # 22382590
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore