D200C10H X 2 RSB
Description
D200C10H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C10H X 2 RSB
BDI # 22381661
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
8.09
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.195
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
205.486
Mounting Method:
Rough Bore
D200A10H X 2 RSB
Description
D200A10H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200A10H X 2 RSB
BDI # 22381453
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
8.09
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.195
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
205.486
Mounting Method:
Rough Bore
D200B10H X 2 RSB
Description
D200B10H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200B10H X 2 RSB
BDI # 22381461
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
8.09
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.195
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
205.486
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.09
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.195
Pitch Diameter - Millimeter:
205.486
Mounting Method:
Rough Bore