2050B23H
Description
2050B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B23
BDI # 17158905
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572793
Pitch Diameter - Millimeter:
117.678
Mounting Method:
Rough Bore
2050A25H
Description
2050A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2050A25
BDI # 17158889
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.026
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572355
Pitch Diameter - Millimeter:
127.66
Mounting Method:
Rough Bore
A2050-NP-1-OL
Description
A2050NP O/L CHAIN OFFSET LINK ; 2050 CHAIN 1-1/4" CHAIN PITCH COTTERED
Part # A2050NPOL
BDI # 904502
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
2050
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Drive
Global Part Number GPN:
602776
2050A30H
Description
2050A30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2050A30
BDI # 17158892
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
6.012
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.32
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572320
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Rough Bore
2050B13H
Description
2050B13H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B13
BDI # 17158895
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.69
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572521
Pitch Diameter - Millimeter:
68.326
Mounting Method:
Rough Bore