Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.651
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Rough Bore
50BS112 1 3/8
Description
50BS112 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS112 1 3/8
BDI # 621245
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Global Part Number GPN:
34214
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore
50BS112 1 3/4
Description
50BS112 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS112 1 3/4
BDI # 621244
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Global Part Number GPN:
35117
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore
50BS112 1 3/16
Description
50BS112 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS112 1 3/16
BDI # 621243
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Global Part Number GPN:
33713
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore
50SF112H
Description
50SF112H ROLLER CHAIN SPROCKET ; 5/8" P 112T SF BUSHED W/HARDENED TEETH
Part # 50SF112
BDI # 920069
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.651
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Bushed