D50P22
Description
D50P22 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # D50P22
BDI # 328779
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Split Taper Bushing
Global Part Number GPN:
9992
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
D50B22H
Description
D50B22H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 22 TEETH PILOT BORE
Part # D50B22H
BDI # 20643251
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
D50B22H
Description
D50B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D50B22H
BDI # 607844
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Duplex Type
Global Part Number GPN:
30633
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.722
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
D50B22H 1-1/2 KW SS
Description
D50B22H 1-1/2 KW SS SPROCKET ; 5/8IN PITCH 22 TEETH 1-1/2IN BORE
Part # D50B22H 1-1/2 KW SS
BDI # 21993138
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore