Features
Pitch Diameter - Inch:
2.674
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573546
Pitch Diameter - Millimeter:
67.91
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.584
Inch - Metric:
Inch
Outside Diameter - Inch:
4.564
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573419
Pitch Diameter - Millimeter:
116.434
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.801
Inch - Metric:
Inch
Outside Diameter - Inch:
2.781
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573506
Pitch Diameter - Millimeter:
71.15
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.037
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573492
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.674
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Belt Pitch:
1/5 Inch
Flanges:
No
Other Features:
Power Grip | Extra Light Duty | Sintered Steel Core | With Set Screw
Pitch Diameter - Millimeter:
67.92
Mounting Method:
Bushed
Belt Width - Millimeter:
9.525
Belt Style:
XL