Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
8.125
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668859
Pressure Angle:
14.5
GA65B
Description
GA65B CHANGE SPUR GEAR ; 5/8" BORE 3-1/4" PITCH DIA 20 DP
Part # GA65B
BDI # 161561
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667355
Pressure Angle:
14.5
35B65 1/2
Description
35B65 1/2 SPROCKET ; 7.978IN OD 2-1/4IN HUB OD
Part # 35B65 1/2
BDI # 21849986
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.98
Pitch Diameter - Millimeter:
197.15
Mounting Method:
Finished Bore
D20C65 X 12IN 12.001/12.004
Description
D20C65 X 12IN 12.001/12.004 SPROCKET
Part # D20C65 X 12IN 12.001/12.004
BDI # 25199068
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
25.874
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.457
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
657.2
Mounting Method:
Finished Bore
60BS65 1-3/16
Description
60BS65 1-3/16 RLR CHAIN SPROCKET ; 65 TEETH 15.96" OUTSIDE DIA
Part # 60BS65 1-3/16
BDI # 21552517
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Finished Bore