6/SPB315 3535 NR. BT03156
Description
SATI 6/SPB315 3535 NR. BT03156
Part # 6/SPB315 3535 NR. BT03156
BDI # 1404717
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.677
Outside Diameter - Millimeter:
322
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3535
Number of Grooves:
6
PHP 6SPA265TB
Description
PHP 6SPA265TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPA265TB
BDI # 1282068
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.65
Outside Diameter - Millimeter:
270.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
Not Available
Number of Grooves:
6
6C120R
Description
6C120R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 6C120R
BDI # 332359
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
15001
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
PHP 6SPA250TB
Description
PHP 6SPA250TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPA250TB
BDI # 1282062
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.059
Outside Diameter - Millimeter:
255.5
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
6
PHP 6-8V1250-F
Description
PHP 6-8V1250-F TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6-8V1250-F
BDI # 1283773
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
6