PHS 80-1A36
Description
PHS 80-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A36
BDI # 1288448
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
80BS36 1.9375 W/.375 3SS
Description
80BS36 1.9375 W/.375 3SS SPROCKET ; 1IN PITCH 1.937IN BORE 36 TEETH STEEL
Part # 80BS36 1.9375 W/.375 3SS
BDI # 21445380
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 3 Set Screw
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
80B36FH X 1-15/16
Description
80B36FH X 1-15/16 ROLLER CHAIN SPROCKET ; 1" P 36T 1-15/16" BORE W/HARDENED TEETH
Part # 80B36FH X 1-15/16
BDI # 17159891
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Global Part Number GPN:
39452
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
DS80B36H X 2-15/16 W/3/4 KW
Description
DS80B36H X 2-15/16 W/3/4 KW SPROCKET
Part # DS80B36H X 2-15/16 W/3/4 KW
BDI # 24868311
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
80QD36 XSF
Description
80QD36 XSF ROLLER CHAIN SPROCKET ; ANSI 80 QD 36 TEETH
Part # 80QD36 XSF
BDI # 20644601
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed