Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577791
Pitch Diameter - Millimeter:
96.77
8MX38S36-1610
Description
8MX38S36-1610 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 38 TEETH 36MM BELT WIDTH
Part # 8MX38S36-1610
BDI # 21445444
Features
Pitch Diameter - Inch:
0.15
Flange Outside Diameter - Millimeter:
4.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.148
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.81
Mounting Method:
Bushed
PHP 38-8M-20RSB
Description
PHP 38-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 38-8M-20RSB
BDI # 1289921
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Rough Bore
8MX38S62-1610
Description
8MX38S62-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 38T 3.8" PD 62MMW BORED 1610 BUSH
Part # 8MX38S62-1610
BDI # 21977214
Features
Pitch Diameter - Inch:
0.15
Flange Outside Diameter - Millimeter:
4.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.148
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.812
Mounting Method:
Bushed
PHP 38-8M-50TB
Description
PHP 38-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 38-8M-50TB
BDI # 1289636
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed