Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
D50B58 MTO

COMPARE

D50B58 MTO

Description
D50B58 MTO ROLLER CHAIN SPROCKET ; 50 ANSI 58 TEETH

MARTIN SPROCKET & GR

Part # D50B58 MTO

BDI # 24066030

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.544

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.903
Pitch Diameter - Millimeter: 293.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY