P68-5M-15-SDS HTD
Description
P68-5M-15-SDS HTD SYNCH SPROCKET
Part # P68-5M-15-SDS HTD
BDI # 255598
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed
3MR-68S-15
Description
3MR-68S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 68GROVES 15MM W
Part # 3MR-68S-15
BDI # 1105579
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P68-5MGT-25
Description
P68-5MGT-25 SYNCHRONOUS PULLEY ; NON-RETURNABLE 68GROVES 5MM P 25MM W
Part # P68-5MGT-25
BDI # 1125863
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed
P685M15-SDS
Description
P685M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755693
Part # P685M15-SDS
BDI # 24303568
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed
P685M25-SDS
Description
P685M25-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755694
Part # P685M25-SDS
BDI # 24303570
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed