F863BF-250K-B5-M8
Description
F863BF-250K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F01023
BDI # 180802
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.38
Overall Width - Inch:
9.84
F863B-250K-B5-M1
Description
F863B-250K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00999
BDI # 180778
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
15.38
Overall Width - Inch:
8
F873B-250K-B5-M1
Description
F873B-250K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F01146
BDI # 180919
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
18.28
Overall Width - Inch:
9.81
843B-250K-M1
Description
843B-250K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00279
BDI # 180175
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.69
Overall Width - Inch:
6.26
H14C21S23605
Description
HB1483 210-CC 236.05 3-5/8 ; 236.05 3-5/8" SHFT
Part # H14C21S23605
BDI # 298500
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
29.55
Overall Width - Inch:
20.07