872BF-3.3K-M8
Description
872BF-3.3K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00459
BDI # 180353
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
11.81
832B-3.5K-M1
Description
832B-3.5K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00119
BDI # 180015
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6
F842B-3.5K-B9-M1
Description
F842B-3.5K-B9-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00758
BDI # 180554
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
11.55
Overall Width - Inch:
9.26
F862B-3.5K-B9-M1
Description
F862B-3.5K-B9-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00901
BDI # 180684
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.26
832BF-3.5K-M8
Description
832BF-3.5K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00152
BDI # 180048
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6.3