Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Global Part Number GPN:
31836
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed
80A96 Q1101151-07
Description
80A96 Q1101151-07 SPROCKET ; 1IN PITCH 96 TEETH STEEL
Part # 80A96 Q1101151-07
BDI # 21536628
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore
80C96 X 2-15/16 KW 2SS MACH HOD TO 5 1/2
Description
80C96 X 2-15/16 KW 2SS MACH HOD TO 5 1/2 ; CHAIN SPROCKET
Part # 80C96 X 2-15/16 KW 2SS MACH HOD TO 5 1/2
BDI # 24296676
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
36.241
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed