Features
Thread Size:
5.888-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.688
Outside Diameter - Millimeter:
195.275
Threads per Inch:
12
Nominal Thickness - Inch:
0.979
Nominal Thickness - Millimeter:
24.867
Features
Thread Size:
5.888-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.693
Outside Diameter - Millimeter:
195.402
Threads per Inch:
12
Nominal Thickness - Inch:
0.979
Nominal Thickness - Millimeter:
24.867
TAN130-2
Description
TAN130-2 BRG LOCKNUT ; 12TPI 7-11/16" OD 1.26" NOMINAL THK
Part # TAN130-2
BDI # 1374116
Features
Thread Size:
5.888-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.688
Outside Diameter - Millimeter:
195.275
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32.004
Features
Thread Size:
5.888-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.688
Outside Diameter - Millimeter:
195.275
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.979
Nominal Thickness - Millimeter:
24.867
AN 30
Description
AN 30 BRG LOCKNUT ; 12TPI 7-11/16" OUTSIDE DIA 0.979" THK
Part # AN 30
BDI # 1266056
Features
Thread Size:
5.888-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.688
Outside Diameter - Millimeter:
195.275
Threads per Inch:
12
Nominal Thickness - Inch:
0.979
Nominal Thickness - Millimeter:
24.867