G1054 RH
Description
G1054 RH WORM GEAR ; 6.667" PITCH DIA 12 DP 1/2" FACE
Part # G1054 RH
BDI # 162428
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
6.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Web Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
666723
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
6.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Web Style | Type B | Minimum Bore 3/4
Global Part Number GPN:
666906
Pressure Angle:
14-1/2 Degree
GD80A
Description
GD80A CHANGE SPUR GEAR ; 12DP 80T 14.5DEG 6.83"OD 3/4" FACE
Part # GD80A
BDI # 161748
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668126
Pressure Angle:
14.5
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
6.667
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | Minimum Bore 5/8
Global Part Number GPN:
667048
Pressure Angle:
14-1/2 Degree
W1280
Description
W1280 WORM GEAR ; 6.667" PITCH DIA 12 DP 1/2" FACE WIDTH
Part # W1280
BDI # 612874
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
6.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Web Style | Minimum Bore 5/8
Global Part Number GPN:
667132
Pressure Angle:
14-1/2 Degree