Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
7.95
Face Width - Inch:
0.313
Pitch:
16 DP
Other Features:
Web Style | Type B | Minimum Bore 5/16
Global Part Number GPN:
666718
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Pitch:
5 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Global Part Number GPN:
666210
Pressure Angle:
20 Degree
YSM12F30HX5/8
Description
YSM12F30HX5/8 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # YSM12F30HX5/8
BDI # 321257
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.716
Face Width - Inch:
0.54
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
63.5
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
29.464
Face Width - Inch:
1.16
Pitch:
6 DP
Other Features:
Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
665669
Pressure Angle:
20 Degree
B330 1-1/8 1/4X1/8 KW 1SS
Description
B330 1-1/8 1/4X1/8 KW 1SS BEVEL GEAR ; 1-1/8" BORE DIA 20DEG PRESS ANG 30 TEETH
Part # B330 1-1/8 1/4X1/8 KW 1SS
BDI # 21569731
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
47.498
Face Width - Inch:
1.87
Pitch:
3 DP
Other Features:
1:1 Ratio | With Keyway
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
254