59997 / 6X6.75X0.437 SL1 T
Description
CRSEAL 59997 LIP SEAL ; POR MTO 6X6.75X0.437 SL1 T
Part # 59997 / 6X6.75X0.437 SL1 T
BDI # 1254954
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Polytetrafluoroethylene
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
31247 / 3.125X4.125X0.437 SL1 T
Description
31247 / 3.125X4.125X0.437 SL1 T CRSEAL ; POR NON RETURNABLE LIP SEAL
Part # 31247 / 3.125X4.125X0.437 SL1 T
BDI # 1250028
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Polytetrafluoroethylene
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
21650 / 2.172X2.426X0.484 SL1 T
Description
CRSEAL 21650 / 2.172X2.426X0.484 SL1 T ; LIP SEAL
Part # 21650 / 2.172X2.426X0.484 SL1 T
BDI # 1246161
Features
Housing Bore - Millimeter:
61.62
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
2.426
Solid or Split Seal:
Solid
Lip Material:
Polytetrafluoroethylene
Nominal Width - Inch:
0.484
Shaft Diameter - Inch:
2.172
Shaft Diameter - Millimeter:
55.169
Inch - Metric:
Inch
22742 / 2.272X2.656X0.25 SL1 T
Description
CRSEAL 22742 / 2.272X2.656X0.25 SL1 T ; LIP SEAL
Part # 22742 / 2.272X2.656X0.25 SL1 T
BDI # 1246957
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Polytetrafluoroethylene
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
2.272
Shaft Diameter - Millimeter:
57.709
Inch - Metric:
Inch