24700-0443
Description
24700-0443 OIL SEAL ; NON RETURNABLE 635MM ID X 673MM OD
Part # 24700-0443
BDI # 22819931
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
21335-4035
Description
21335-4035 OIL SEAL ; NON RETURNABLE 621MM ID X 654MM OD
Part # 21335-4035
BDI # 22819713
Features
Housing Bore - Millimeter:
654.126
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
25.753
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
24.441
Shaft Diameter - Millimeter:
620.801
Inch - Metric:
Inch
26088-4265
Description
26088-4265 OIL SEAL ; NON RETURNABLE 552MM ID X 603MM OD
Part # 26088-4265
BDI # 22838923
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
25003-5499
Description
25003-5499 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25003-5499
BDI # 22804336
Features
Housing Bore - Millimeter:
690.804
Nominal Width - Millimeter:
21.006
Housing Bore - Inch:
27.197
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.827
Shaft Diameter - Inch:
25.197
Shaft Diameter - Millimeter:
640.004
Inch - Metric:
Inch
21852-4248
Description
21852-4248 OIL SEAL ; NON RETURNABLE 527MM ID X 578MM OD
Part # 21852-4248
BDI # 22816081
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch