Features
Housing Bore - Millimeter:
1000.125
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
39.375
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
37.375
Shaft Diameter - Millimeter:
949.325
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
188416
Features
Housing Bore - Millimeter:
831.088
Housing Bore - Inch:
32.72
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
32.32
Shaft Diameter - Millimeter:
820.928
Inch - Metric:
Inch
810X850X20 HDS2K V
Description
CRSEAL 810X850X20 HDS2K V LIP SEAL ; POR
Part # 810X850X20 HDS2K V
BDI # 22779941
Features
Housing Bore - Millimeter:
850
Nominal Width - Millimeter:
20
Housing Bore - Inch:
33.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810
Inch - Metric:
Metric
Other Features:
Heavy Duty | With Spring Lock
25003-1701
Description
25003-1701 OIL SEAL ; LARGE BORE 834MM ID X 862MM OD X 13MM W
Part # 25003-1701
BDI # 22822508
Features
Housing Bore - Millimeter:
862.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
33.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
32.835
Shaft Diameter - Millimeter:
834.009
Inch - Metric:
Inch
3189981 / 31.89X34.409X0.921 HDSF2 VT
Description
3189981 / 31.89X34.409X0.921 HDSF2 VT ; CRSEAL DBL LIP SEAL
Part # 3189981 / 31.89X34.409X0.921 HDSF2 VT
BDI # 22779085
Features
Housing Bore - Millimeter:
873.989
Nominal Width - Millimeter:
23.393
Housing Bore - Inch:
34.409
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.921
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810.006
Inch - Metric:
Inch