Features
Housing Bore - Millimeter:
1024.89
Housing Bore - Inch:
40.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
39.76
Shaft Diameter - Millimeter:
1009.904
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1044.956
Housing Bore - Inch:
41.14
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
40.35
Shaft Diameter - Millimeter:
1024.89
Inch - Metric:
Inch
522676 / 44.875X1.063X1.5 CT1 R
Description
CRSEAL 522676 / 44.875X1.063X1.5 CT1 R ; SGL LIP SEAL
Part # 522676 / 44.875X1.063X1.5 CT1 R
BDI # 1253474
Features
Housing Bore - Millimeter:
1165.225
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
45.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
44.875
Shaft Diameter - Millimeter:
1139.825
Inch - Metric:
Inch
24618-5157
Description
24618-5157 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24618-5157
BDI # 1321424
Features
Housing Bore - Millimeter:
1060.831
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
41.765
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
40.265
Shaft Diameter - Millimeter:
1022.731
Inch - Metric:
Inch
25003-8210
Description
25003-8210 OIL SEAL ; LARGE BORE 1149MM IDX1197MM OD X 21MM W
Part # 25003-8210
BDI # 22802286
Features
Housing Bore - Millimeter:
1196.975
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
47.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
45.25
Shaft Diameter - Millimeter:
1149.35
Inch - Metric:
Inch