Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
26.975
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | Tandem Lips | 2 Springs | With Inner Case
Global Part Number GPN:
634555
Features
Housing Bore - Millimeter:
112.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.438
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
635008
29900 / 3X4X0.5 X2 L
Description
CRSEAL 29900 / 3X4X0.5 X2 L LIP SEAL
Part # 29900 / 3X4X0.5 X2 L
BDI # 1249554
Features
Housing Bore - Millimeter:
101.6
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
603501
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
17.272
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Leather
Nominal Width - Inch:
0.68
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | With Inner Case | Hydrodynamic Lip-CW
24459 / 2.438X3.623X0.359 G2 L
Description
CRSEAL 24459 / 2.438X3.623X0.359 G2 L ; LIP SEAL
Part # 24459 / 2.438X3.623X0.359 G2 L
BDI # 1248594
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
9.119
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184430