1540X1580X20 HS8 V
Description
CRSEAL 1540X1580X20 HS8 V SGL LIP SEAL
Part # 1540X1580X20 HS8 V
BDI # 22779499
Features
Housing Bore - Millimeter:
1580
Nominal Width - Millimeter:
20
Housing Bore - Inch:
62.205
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
60.63
Shaft Diameter - Millimeter:
1540
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
21700-1325
Description
21700-1325 OIL SEAL ; 1315MM ID X 1340MM OD LARGE BORE
Part # 21700-1325
BDI # 22840690
Features
Housing Bore - Millimeter:
1340.104
Housing Bore - Inch:
52.76
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
51.77
Shaft Diameter - Millimeter:
1314.958
Inch - Metric:
Inch
Other Features:
Excluder Seal
Features
Housing Bore - Millimeter:
1270
Housing Bore - Inch:
50
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
47.84
Shaft Diameter - Millimeter:
1215.136
Inch - Metric:
Inch
21750-1450
Description
21750-1450 OIL SEAL ; 1420MM ID X 1470MM OD LARGE BORE
Part # 21750-1450
BDI # 22813137
Features
Housing Bore - Millimeter:
1469.898
Housing Bore - Inch:
57.87
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
55.91
Shaft Diameter - Millimeter:
1420.114
Inch - Metric:
Inch
Other Features:
Excluder Seal
24715-5531
Description
59X5531 ES OIL SEAL ; 51.25"IDX53.211"OD NON RETURNABLE POR
Part # 24715-5531
BDI # 374926
Features
Housing Bore - Millimeter:
1351.559
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
53.211
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
51.25
Shaft Diameter - Millimeter:
1301.75
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
616539