25017-3631
Description
25017-3631 OIL SEAL ; NON RETURNABLE 4312MM ID 4350MM OD
Part # 25017-3631
BDI # 22840842
Features
Housing Bore - Millimeter:
4350.004
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
171.26
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
169.76
Shaft Diameter - Millimeter:
4311.904
Inch - Metric:
Inch
25054-4464
Description
25054-4464 OIL SEAL ; NON RETURNABLE 3389MM ID 3430MM OD
Part # 25054-4464
BDI # 22821222
Features
Housing Bore - Millimeter:
3429.762
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
135.03
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
133.406
Shaft Diameter - Millimeter:
3388.512
Inch - Metric:
Inch
3572X3636X25 HSS8 H
Description
CRSEAL 3572X3636X25 HSS8 H SGL LIP SEAL
Part # 3572X3636X25 HSS8 H
BDI # 22780013
Features
Housing Bore - Millimeter:
3636
Nominal Width - Millimeter:
25
Housing Bore - Inch:
143.15
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
140.63
Shaft Diameter - Millimeter:
3572
Inch - Metric:
Metric
21700-3250
Description
145A1 NITRILE 21700 3250 ; 127.010IN -129.000IN ID
Part # 21700-3250
BDI # 369492
Features
Housing Bore - Millimeter:
3276.6
Housing Bore - Inch:
129
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
127.1
Shaft Diameter - Millimeter:
3228.34
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
3327.4
Housing Bore - Inch:
131
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
129.1
Shaft Diameter - Millimeter:
3279.14
Inch - Metric:
Inch