29900 / 3X4X0.5 X2 L
Description
CRSEAL 29900 / 3X4X0.5 X2 L LIP SEAL ; NON-RETURNABLE
Part # 29900
BDI # 1249554
Features
Housing Bore - Millimeter:
101.6
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
603501
32394 / 3.25X4.249X0.75 F1 LF
Description
CRSEAL 32394 / 3.25X4.249X0.75 F1 LF ; NON-RETURNABLE LIP SEAL
Part # 32394
BDI # 1250596
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | Felt Secondary Lip
Global Part Number GPN:
185277
36289 / 3.625X4.839X0.5 P1 L
Description
CRSEAL 36289 / 3.625X4.839X0.5 P1 L ; NON-RETURNABLE SGL LIP SEAL
Part # 36289
BDI # 1251516
Features
Housing Bore - Millimeter:
122.911
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.839
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
185652
Features
Housing Bore - Millimeter:
112.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.438
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
635008
Features
Housing Bore - Millimeter:
115.875
Nominal Width - Millimeter:
30.429
Housing Bore - Inch:
4.562
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Molded | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
634345