1050966 / 10.5X12.5X1 HDSF1 VT
Description
CRSEAL 1050966 / 10.5X12.5X1 HDSF1 VT ; NON-RETURNABLE DBL LIP SEAL
Part # 1050966
BDI # 22778858
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Other Features:
With Spring Lock
1268948 / 12.688X14.5X0.813 HDSF2 VT
Description
CRSEAL 1268948/12.688X14.5X0.813HDSF2VT ; DBL LIP SEAL
Part # 1268948 / 12.688X14.5X0.813 HDSF2 VT
BDI # 22780089
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12.688
Shaft Diameter - Millimeter:
322.275
Inch - Metric:
Inch
320X360X20 HDSF2 VT
Description
CRSEAL 320X360X20 HDSF2 VT DBL LIP SEAL
Part # 320X360X20 HDSF2 VT
BDI # 22780201
Features
Housing Bore - Millimeter:
360
Nominal Width - Millimeter:
20
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
320
Inch - Metric:
Metric
315X365X20 HDSH2 VT
Description
CRSEAL 315X365X20 HDSH2 VT DBL LIP SEAL
Part # 315X365X20 HDSH2 VT
BDI # 22779819
Features
Housing Bore - Millimeter:
365
Nominal Width - Millimeter:
20
Housing Bore - Inch:
14.37
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.402
Shaft Diameter - Millimeter:
315
Inch - Metric:
Metric
340X380X20 HDSH2 VT1
Description
CRSEAL 340X380X20 HDSH2 VT1 DBL LIP SEAL
Part # 340X380X20 HDSH2 VT1
BDI # 22779255
Features
Housing Bore - Millimeter:
380
Nominal Width - Millimeter:
20
Housing Bore - Inch:
14.961
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
13.386
Shaft Diameter - Millimeter:
340
Inch - Metric:
Metric