25284-6851
Description
25284-6851 HI-PERFORMANCE SEAL ; 110MM ID X 132MM OD X 10MM W
Part # 25284-6851
BDI # 22837453
Features
Housing Bore - Millimeter:
131.75
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.187
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
4.312
Shaft Diameter - Millimeter:
109.525
Inch - Metric:
Inch
25004-2049
Description
25004-2049 HI-PERFORMANCE SEAL ; 70MM ID X 98MM OD X 16MM W
Part # 25004-2049
BDI # 22817627
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
3.875
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
21095-2918
Description
21095-2918 HI-PERFORMANCE SEAL ; 127MM ID X 156MM OD X 13MM W
Part # 21095-2918
BDI # 22831442
Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Global Part Number GPN:
634608
21243-2736
Description
21243-2736 OIL SEAL ; 219MM ID X 260MM OD X 17MM W LARGE BORE
Part # 21243-2736
BDI # 22819942
Features
Housing Bore - Millimeter:
260.35
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
10.25
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch