Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
32
Solid or Split Seal:
Split
Lip Material:
Silicone
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
Other Features:
General Purpose | Low Speed Service | Cover Plate Required
Global Part Number GPN:
611411
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
Other Features:
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Global Part Number GPN:
611968
21243-4352
Description
21243-4352 OIL SEAL ; 749MM ID X 800MM OD X 22MM W LARGE BORE
Part # 21243-4352
BDI # 22830948
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
R14-26.57X33.37X3.4 ECOSIL
Description
R14-26.57X33.37X3.4 ECOSIL ROTARY SEAL ; MADE TO ORDER NON-RETURNABLE
Part # R14-26.57X33.37X3.4 ECOSIL
BDI # 22153136
Features
Housing Bore - Millimeter:
847.598
Nominal Width - Millimeter:
86.36
Housing Bore - Inch:
33.37
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
3.4
Shaft Diameter - Inch:
26.57
Shaft Diameter - Millimeter:
674.878
Inch - Metric:
Inch