3850988 / 38.5X41X1.625 HDSE2 VV
Description
CRSEAL 3850988 / 38.5X41X1.625 HDSE2 VV ; DBL LIP SEAL
Part # 3850988 / 38.5X41X1.625 HDSE2 VV
BDI # 22780485
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
41.275
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.625
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
24752-3656
Description
24752-3656 OIL SEAL ; 960MM ID X 1040MM OD X 26MM W LARGE BORE
Part # 24752-3656
BDI # 22819990
Features
Housing Bore - Millimeter:
1040.003
Nominal Width - Millimeter:
26.187
Housing Bore - Inch:
40.945
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.031
Shaft Diameter - Inch:
37.797
Shaft Diameter - Millimeter:
960.044
Inch - Metric:
Inch
24702-0569
Description
24702-0569 OIL SEAL ; NON RETURNABLE 972MM ID 1022MM OD 22MM W
Part # 24702-0569
BDI # 22834851
Features
Housing Bore - Millimeter:
1022.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch
960X1020X25 HDS2 V
Description
CRSEAL 960X1020X25 HDS2 V SGL LIP SEAL
Part # 960X1020X25 HDS2 V
BDI # 1298071
Features
Housing Bore - Millimeter:
1020
Nominal Width - Millimeter:
25
Housing Bore - Inch:
40.157
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
960
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
609174
1026X1076X25 HDS2 V
Description
CRSEAL 1026X1076X25 HDS2 V SGL LIP SEAL
Part # 1026X1076X25 HDS2 V
BDI # 1238633
Features
Housing Bore - Millimeter:
1076
Nominal Width - Millimeter:
25
Housing Bore - Inch:
42.362
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
40.394
Shaft Diameter - Millimeter:
1026
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
606181