24702-0602
Description
24702-0602 OIL SEAL ; 1194MM ID X 1245MM ODX 22MM W LARGE BORE
Part # 24702-0602
BDI # 22834520
Features
Housing Bore - Millimeter:
1244.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch
1140X1210X25 HDS1 V
Description
CRSEAL 1140X1210X25 HDS1 V SGL LIP SEAL
Part # 1140X1210X25 HDS1 V
BDI # 22779521
Features
Housing Bore - Millimeter:
1210
Nominal Width - Millimeter:
25
Housing Bore - Inch:
47.638
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
44.882
Shaft Diameter - Millimeter:
1140
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
4700566 / 47X49X0.875 HDS1 V
Description
CRSEAL 4700566 / 47X49X0.875 HDS1 V ; SGL LIP SEAL
Part # 4700566 / 47X49X0.875 HDS1 V
BDI # 1252946
Features
Housing Bore - Millimeter:
1244.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186264
4700567 / 47X49X0.875 HDS1 V
Description
CRSEAL 4700567 / 47X49X0.875 HDS1 V ; SGL LIP SEAL
Part # 4700567 / 47X49X0.875 HDS1 V
BDI # 1252947
Features
Housing Bore - Millimeter:
1244.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
604084
1140X1210X25 HDS2 V
Description
CRSEAL 1140X1210X25 HDS2 V SGL LIP SEAL
Part # 1140X1210X25 HDS2 V
BDI # 22779751
Features
Housing Bore - Millimeter:
1210
Nominal Width - Millimeter:
25
Housing Bore - Inch:
47.638
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
44.882
Shaft Diameter - Millimeter:
1140
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock