1790448 / 17.904X19.716X0.875 HS8 V
Description
CRSEAL 1790448/17.904X19.716X0.875 HS8 V ; SGL LIP SEAL
Part # 1790448 / 17.904X19.716X0.875 HS8 V
BDI # 22779549
Features
Housing Bore - Millimeter:
500.786
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
19.716
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
17.904
Shaft Diameter - Millimeter:
454.762
Inch - Metric:
Inch
21852-4216
Description
21852-4216 OIL SEAL ; 470MM ID X 521MM OD X 22MM W LARGE BORE
Part # 21852-4216
BDI # 22816831
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
1800573 / 18X20X0.875 HDS2 V
Description
CRSEAL 1800573 / 18X20X0.875 HDS2 V ; SGL LIP SEAL
Part # 1800573 / 18X20X0.875 HDS2 V
BDI # 1244561
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183229
21852-4215
Description
21852-4215 OIL SEAL ; 467MM ID X 508MM OD X 19MM W LARGE BORE
Part # 21852-4215
BDI # 22829559
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch
480X520X20 HDS2 V
Description
CRSEAL 480X520X20 HDS2 V SGL LIP SEAL
Part # 480X520X20 HDS2 V
BDI # 1253094
Features
Housing Bore - Millimeter:
520
Nominal Width - Millimeter:
20
Housing Bore - Inch:
20.472
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
18.898
Shaft Diameter - Millimeter:
480
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
608294