440X480X20 HDS2 V
Description
CRSEAL 440X480X20 HDS2 V SGL LIP SEAL
Part # 440X480X20 HDS2 V
BDI # 1252505
Features
Housing Bore - Millimeter:
480
Nominal Width - Millimeter:
20
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
608119
21840-4194
Description
21840-4194 OIL SEAL ; NON RETURNABLE 445MM ID 483MM OD 17MM W
Part # 21840-4194
BDI # 22801798
Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
1790448 / 17.904X19.716X0.875 HS8 V
Description
CRSEAL 1790448/17.904X19.716X0.875 HS8 V ; SGL LIP SEAL
Part # 1790448 / 17.904X19.716X0.875 HS8 V
BDI # 22779549
Features
Housing Bore - Millimeter:
500.786
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
19.716
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
17.904
Shaft Diameter - Millimeter:
454.762
Inch - Metric:
Inch
21852-4216
Description
21852-4216 OIL SEAL ; 470MM ID X 521MM OD X 22MM W LARGE BORE
Part # 21852-4216
BDI # 22816831
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
1800573 / 18X20X0.875 HDS2 V
Description
CRSEAL 1800573 / 18X20X0.875 HDS2 V ; SGL LIP SEAL
Part # 1800573 / 18X20X0.875 HDS2 V
BDI # 1244561
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183229